Beli control valve hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Parker Pilot Air Control ValveDeskripsi:Get air pilot valves with the type of actuator/return that can fit your application. Choose from four-way body-ported, normally closed, inline double valves and more in a wide range of inlet sizes.
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- DYNAQUIP CONTROLS Pneumatically Actuated Ball ValvesDeskripsi:Stainless steel construction helps make these ball valves resistant to rust and corrosion. They are pneumatically actuated, and can help provide accurate alignment.atribut:
- Connection Type: FNPT
- Max. Inlet Pressure: 120
- Mount: Direct
- Required Pressure: 80
- Standards: NEMA 4X
- Temperature Range (°F): -4 to 176
- Parker Pilot Air Control 2-Way 2-Position (Katup Kontrol Arah)atribut:
- UNSPSC: 40141628
- Lincoln Dispensing Gun for Oil Dispensing PumpDeskripsi:Replacement parts for oil dispensing guns replace worn or damaged components to help maintain and restore reliable operation of guns.atribut:
- Inlet Size (inch): 1/2
- SAMOA Oil Control ValveDeskripsi:Samoa control valves are used at end of hose assembly to dispense lubricants and antifreeze solutions.Extensively and rigorously field tested. Reliable performance.Aluminium body with light weight ergonomic design. Soft grip valve for comfort.Cam and piston valve design for minimum flow resistance.Large inlet swivel and inlet filter.Swivel and outlet covers.Safety latch must be depressed before product can be dispensed. Trigger can be locked open for dispensing large volumes.Wide selection of outlets available.atribut:
- Fluid Compatibility: Lubricants, ATF, Antifreeze (Glycol) and Antifreeze water solutions
- Fluid Inlet (inch): 1/2 BSP (F)
- Fluid Outlet (inch): 1/2 BSP (F)
- Included Outlet Part No.: 369 230
- Maximum Working Pressure (bar): 100
- Maximum Flow Rate (L/minute): 40
- Operating Temperature Range (°C): -10 to 70
- Outlet Nozzle Type: Flexible outlet with 90 degree tube and automatic non-drip tip
- Wetted Parts: Aluminium / Zinc plated steel / TPU / Polyamide
- ALDO Thermometer Payungatribut:
- BSPT (inch): 1/2
- GOSAVE Traffic Cone (Kerucut Lalu Lintas)Deskripsi:- 100% soft PVC material- Impact resistance- Solid base (stable)- High visible scotlight- 2pcs injection design- Tie spot
- FURD Ride On Rolleratribut:
- Drive Type: Hydraulic Transmission
- COPELAND Crankcase Heateratribut:
- UNSPSC: 31160000
- ACE OLDFIELDS Kuas Cat Rollatribut:
- Size (mm): 230
- Wiebrock Thermometer Bimetal 4inch Stainless Steelatribut:
- Material: Stainless Steel
- Size (inch): 4
- Clean Matic Brush Long Handle (Sikat Gagang)Deskripsi:FREE 1 KEMOCENG (RANDOM) UNTUK PEMBELIAN PRODUK INI SELAMA STOCK TERSEDIAatribut:
- Dimension: 52x9x5cm
- Color: Random Color
- Material: Filament PBT (Polybutylene Terepthalate) Block PP (Polypropylene) Solid Plastic
- Zebra Sarasa Clip Pen 0.7mm (Pulpen / Bolpoin)atribut:
- Tip Size (mm): 0.7
- Shinpo Container Box (Kontainer)Deskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
- HomeMaster Gelas TakarDeskripsi:Gelas Takar/Ukur/Measuring Cup/Pitcher/Jug ini sangat berguna untuk berbagai macam kegiatan memasak maupun meracikExtra TebalDengan Garis Ukuratribut:
- Color: Silver
- Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Certificate: SNI (Indonesian National Standard)
- Installation Height (m): 2.2-4
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
- Detection Distance (m): 6max (room temperature)
- Detection Movement Speed (m/s): 0.6-1.5
- Detection Range (⁰): 360
- Power Consumption (W): ± 0.5
- Quality: ISO 9001
- INA Track RollersDeskripsi:Ball bearing track rollers:- are ready-to-fit, single or double row rolling bearings based on deep groove or angular contact ball bearings - are supplied with or without a stud (designs without a stud are mounted on shafts or studs)- have particularly thick-walled outer rings with a crowned or cylindrical outside surface- can support high radial loads - tolerate axial loads which are due to small misalignment defects, skewed running or -temporary contact running impacts- are sealed on both sides - are also available with a plastic tyre on the outer ring for low-noise running - are not mounted in a housing bore, but are supported on a flat mating track - can be adjusted to the mating track in the design with the eccentric collar, thus permitting, for example, larger manufacturing tolerances in the adjacent construction.
Daftar Harga control valve hidrolik Terbaru October 2026
| Parker Pilot Air Control Valve | Rp1.799.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp54.900 |
| DYNAQUIP CONTROLS Pneumatically Actuated Ball Valves | Rp9.099.900 |
| Parker Pilot Air Control 2-Way 2-Position (Katup Kontrol Arah) | Rp8.499.900 |
| Lincoln Dispensing Gun for Oil Dispensing Pump | Rp1.299.900 |
| YamamaxPRO Mesin Jahit Karung | Rp689.900 |
| SAMOA Oil Control Valve | Rp2.799.900 |
| ALDO Thermometer Payung | Rp199.900 |
| GOSAVE Traffic Cone (Kerucut Lalu Lintas) | Rp119.900 |
| FURD Ride On Roller | Rp249.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/gwP111663608-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/GOSAVE%20Traffic%20Cone%20(Kerucut%20Lalu%20Lintas)/P102926268-1.jpg)

/P102085462-2.jpg)



/P102264627-1.jpg)
/myP102265826-15.jpg)
/q3P103771939-11.jpg)

/hrP110051639-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)